60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Weldon 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Clear seeded-glass shade resemble ship’s lights
- The large wall lantern can be hung on either side of a front or rear door, by a garage, on exterior walls or in porches or outdoor living areas
- Weldon’s nautical influences conjure a seaside vibe-no water needed
- CSA Safety listed for use in wet locations
- Measures 10in W x 14 7/8in ht.
- Uses one 60-watt max. medium base bulb or LED equivalent (sold separately)
- Deep Black finish
- Perfectly suited for Farmhouse and Transitional styles
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Collection:
- Weldon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/4 in
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Weight:
- 1.7 lb
- Width:
- 10 in