60W 2-Light Incandescent Outdoor Ceiling Light in Architectural Bronze
Weldon 60W 2-Light Incandescent Outdoor Ceiling Light in Architectural Bronze
Frequently Purchased Together
Product Details
- Clear seeded-glass shade resemble ship’s lights
- The flush mount is best suited for porches, breezeways, mudrooms and utility areas, or even in a rec room or boy’s bedroom
- Weldon’s nautical influences conjure a seaside vibe-no water needed
- CSA Safety listed for use in damp locations
- Measures 10 3/4in diameter x 4 1/2in ht.
- Uses two 60-watt max. medium base bulb or LED equivalent (sold separately)
- Rich Architectural Bronze finish
- Perfectly suited for Farmhouse and Transitional styles
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Weldon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 10-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.6 lb