100W 4-Light Incandescent Vanity Fixture in Brushed Nickel
West Village 100W 4-Light Incandescent Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern form with industrial-inspired accents.
- Double prismatic glass shades.
- Brushed Nickel finish.
- Fixture can be installed with glass facing up or down.
- Three-spoke design glass holder.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- West Village
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Diameter:
- 32-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Double Prismatic
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9.57 lb
- Width:
- 32-1/4 in