25 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
West Village 25 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Perfect for farmhouse, transitional, and urban industrial style settings
- Beautiful brushed nickel finish
- Ideal for a dining room or great room
- Certifications: cULus Dry Location Listed
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 25-inch diameter by 20.125-inch height by 86.5-inch length - installed)
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Elegant etched double prismatic glass shade
- Pairs with the Union Square and Remix collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- West Village
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 25 in
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Double Prismatic
- Height:
- 20-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 86-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 25 in x 25 in x 20.125 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 15.2 lb
- Width:
- 25 in