Westport 1-Light Post Lantern in White

Part #PP544530  |  Item #2833948  |  Manufacturer Part #P5445-30

$ 104.49 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rustic appeal with classic styling.
  • Beaded detailing.
  • Clear seeded glass.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Westport

Color Finish: White

Color Finish Category: Whites

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 16-1/4 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: [Die Cast Aluminum, Glass]

Number Of Lights: 1

Power Source: Hardwired

Product Type: Post Lantern

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.1

Width: 9 in