100W 1-Light Ceiling Mount Medium Lantern in Black
Westport 100W 1-Light Ceiling Mount Medium Lantern in Black
Frequently Purchased Together
Product Details
- Beaded detailing.
- Clear seeded glass.
- Rustic appeal with classic styling.
- Glass type: clear seeded
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Westport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5 lb
- Width:
- 9-1/8 in