Progress Lighting
Westport 100W 1-Light Hanging Lantern in Antique Bronze
Part #PP553020 | Item #3982287 | Manufacturer Part #P5530-20
Product Details
- Rustic appeal with classic styling.
- Beaded detailing.
- Clear seeded glass.
Documents
Specifications
ADA Compliant: No
Application: Outdoor
Bulb Type: Incandescent
Collection: Westport
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 9 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 14-5/8 in
Installation Type: Ceiling Mount
Length: 90 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Traditional
Material: Die Cast Aluminum
Number Of Lights: 1
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 9
Width: 9 in