100W 1-Light Hanging Lantern in Black

You last purchased this on
 
Progress Lighting

Westport 100W 1-Light Hanging Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Westport 100W 1-Light Hanging Lantern in Black

  • Fast #
  • Part #PP553031
  • Item #2834039
  • Manufacturer Part #P5530-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beaded detailing.
  • Clear seeded glass.
  • Rustic appeal with classic styling.
  • Glass type: clear seeded
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Westport
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
14-5/8 in
Installation Type:
Ceiling Mount
Length:
90 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
8.8 lb
Width:
9 in