Progress Lighting

Westport 13W 1-Light GU24 Wall Lantern in Black

Part #PP586231WB  |  Item #4468641  |  Manufacturer Part #P5862-31WB

$ 34.67 EACH

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Rustic appeal with classic styling.
  • Beaded detailing.
  • Clear seeded glass.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Westport

Color Finish: Black

Color Finish Category: Blacks

Depth: 8-3/8 in

Diameter: 6-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Seeded

Height: 12-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 13

Weight: 4

Width: 6-7/8 in