Westport 16-1/4 in. 100 W 1-Light Medium Post Lantern in Black

Part #PP544531  |  Item #2833953  |  Manufacturer Part #P5445-31

$ 105.00 EACH
(Pricing is for Textured Black)

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rustic appeal with classic styling.
  • Beaded detailing.
  • Clear seeded glass.
  • Textured Black

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Westport

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 16-1/4 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.1

Width: 9 in