19-1/4 in. 60W 2-Light Outdoor Wall Lantern in Black

You last purchased this on
 
Progress Lighting

Westport 19-1/4 in. 60W 2-Light Outdoor Wall Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Westport 19-1/4 in. 60W 2-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP586431
  • Item #2833872
  • Manufacturer Part #P5864-31
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beaded detailing.
  • Clear seeded glass.
  • Rustic appeal with classic styling.
  • UL listed for wet environment
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Westport
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
12-7/8 in
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
19-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
10.2 lb
Width:
11 in