0 items

Progress Lighting Westport 19 in. 2-Light Outdoor Post Lantern in Antique Bronze

PP543420

Color Finish

(Pricing is for Antique Bronze)

$114.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 11" D x 19" H
  • Clear seeded glass
  • Post mount
  • Requires two 60W candelabra base lamps
  • UL listed for wet environment

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westport
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19 in
Light Bulb Base Type
Candelabra E-12
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday