19 in. 2-Light Outdoor Post Lantern in White

You last purchased this on
 
Progress Lighting

Westport 19 in. 2-Light Outdoor Post Lantern in White

  • Fast #
  • Part #PP543430
  • Item #3532024
  • Manufacturer Part #P5434-30
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Westport 19 in. 2-Light Outdoor Post Lantern in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Post mount
  • Requires two 60W candelabra base lamps
  • 11" D x 19" H
  • Clear seeded glass
  • UL listed for wet environment
  • Requires Certification

Specifications

Collection:
Westport
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
11 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
19 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
Yes
Watts:
60 W