Progress Lighting Westport 9 in. 100 W 1-Light Medium Wall Lantern in White

PP586330

Manufacturer Part #: P5863-30

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rustic appeal with classic styling.
  • Beaded detailing.
  • Clear seeded glass.
  • UL listed for wet environment

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Westport
Depth
10-3/8 in
Diameter
9 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
9 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday