5-1/2 x 11-1/2 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Graphite
Whisp 5-1/2 x 11-1/2 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- An updated traditional look.
- Candles complement scrolled frame.
- Graphite finish.
- Adds distinction to any interior space.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Whisp
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 6-1/2 in
- Diameter:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in