Whitacre P560069-020-30 1-9W 3000K WALL LANTERN

Part #PP56006902030  |  Item #7529068  |  Manufacturer Part #P560069-020-30

$ 245.86 EACH

Type:

STR501970
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inspired by traditional lantern styles, Whitacre incorporates handsome details
  • An Antique Bronze finish complements a variety of exteriors, including Transitional and Traditional and Farmhouse designs.
  • Clear seeded glass surrounds an etched opal glass candle diffuser
  • Includes one 9-watt replaceable LED modules Warm white, 3000K, color temperature, 90 CRI
  • 624 lumens, 66 lumens per watt
  • Wall lantern adds illumination to walkways and pathways to enhance safety and security
  • Replaceable light engine is California JA8 certified
  • Dimmable with most Triac or ELV type dimmers

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

CSA Certified: Yes

Collection: Whitacre

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: [Clear Seeded, Opal Etched]

Green: [Yes, Energy Star]

Height: 18 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: [Transitional, Traditional, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Type: STR501970

UL Listed: No

Volts: 120V

Watts: 9

Weight: 6.38

Width: 10 in