1-Light 100W Medium Wall Lantern in Black
Wish 1-Light 100W Medium Wall Lantern in Black
Frequently Purchased Together
Product Details
- Includes removable dark sky shield for full cut-off illumination.
- Powder coated finish.
- Etched white linen glass.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Wish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/2 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White Linen
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.95 lb
- Width:
- 9 in