Progress Lighting

Wisten 100W 1-Light Mini Pendant with Elegant Arm and Etched Glass in Antique Bronze

Part #PP516720  |  Manufacturer Part #P5167-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sweeping arms framing elegant, tapered glass shades.
  • Cool and modern with a casual flair.
  • Provides a signature, universal look to any room.
  • Includes two 6", one 12", two 15" stems.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Wisten

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 3-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 9-3/4 in

Installation Type: Ceiling Mount

Length: 67 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2

Width: 3-7/8 in