Progress Lighting Wisten 18W 4-Light Compact Fluorescent Light in Antique Bronze

PP336220

Manufacturer Part #: P3362-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sweeping arms framing elegant, tapered glass shades.
  • Cool and modern with a casual flair.
  • Provides a signature, universal look to any room.
  • Meets California Title 24.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Wisten
Diameter
36-1/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
7-15/16 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
No
Volts
120V
Watts
18
Width
36-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday