Progress Lighting Wisten 40W 3-Light Candelabra Base Ceiling Fan Light Kit in Antique Bronze

PP264920

Color Finish

(Pricing is for Antique Bronze)

$78.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Antique Brass pull chain w/ walnut fob included.
  • Antique Bronze finish.
  • Designed to match all the Wisten family lighting fixtures.
  • Fan quick connect wiring
  • Spherical, white etched glass bowl.
  • Universal mount for Progress and other fans (threaded adapter included)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Wisten
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/8 in
Installation Type
Universal Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Transitional/Modern
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday