0 items

Progress Lighting Wisten 40W 3-Light Fan Light Kit in Brushed Nickel

PP264909

Color Finish

(Pricing is for Brushed Nickel)

$68.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brushed Nickel finish
  • Etched White glass bowl
  • Includes Chrome finish pull chain and Light Maple fob

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday