Progress Lighting Wisten 8-1/4 in. 100W 4-Light Bath Vanity Fixture in Antique Bronze

PP279720

Manufacturer Part #: P2797-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Soft White etched glass.
  • Sweeping arcs cascade from metal frame.
  • Extensive collection of Wisten fixtures to coordinate.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Diameter
29-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern, Transitional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
29-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday