9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Antique Bronze
Z-1030 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
- LED source provides energy efficient source with low maintenance and cost savings benefits
- Features an architectural-inspired open linear frame and clear glass diffuser
- A modern outdoor LED sconce.
- 3000K color temperature, 90+ CRI.
- Meets California Title 24 - JA8 - 2016.
- 624 lumens 66 lumens/watt per module
- Antique Bronze Finish
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Application:
- Outdoor
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Z-1030
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear, Clear Seeded
- Green Product:
- Yes, Energy Star
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 624
- Lumens per Watt:
- 66
- Material:
- Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Weight:
- 3.08 lb
- Width:
- 5-1/8 in