XRT Rope Lock, 8' x 1/4 , clamshell pkg

Part #U402400  |  Item #7313420  |  Manufacturer Part #402400

$ 8.09 EACH

Type:

U402400
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rope lock tie down capacity: 150 lbs
  • Patented push button release
  • Coated S hooks prevent surface scratching

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3/8 in

Length: 8 ft

Material: Plastic

Material Type: Nylon, Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 150 lb

Type: U402400

Work Load Limit: 150