CCY 55G TALL LP 54 MBH MAG 8YR
ProLine® Master CCY 55G TALL LP 54 MBH MAG 8YR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GREEN CHOICE® GAS BURNER - Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- INTELLIGENT CONTROL LOGIC - The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- HEAT TRAP NIPPLES - Factory-installed for faster installation
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
- PUSH-BUTTON PIEZO IGNITOR - Makes lighting the pilot fast and easy withone-hand push-button spark ignition
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
- 8-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 60000
- Brand Model Compatibility:
- ProLine Master
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 55 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine® Master
- Diameter:
- 24 in
- Drain Location:
- Center
- Drain Opening:
- 3/4 in
- ETL Listed:
- No
- Energy Factor:
- 0.62
- Energy Star Compliant:
- No
- FM Approved:
- No
- First Hour Rating:
- 83
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fuel Type:
- Propane
- GSA Approved:
- No
- Height:
- 59-3/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Ignition System:
- Push Button Ignition
- Lining of Tank:
- Glass
- MBH:
- 54
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Type:
- AHWRX5501P040000
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 185 lb