ProMax® *0415 CCY 40G 40 MBH Short Boy WHTR

Part #AXVRL4000L010000  |  Item #4002591  |  Manufacturer Part #9200526003

Type:

AXVRL4000L010000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rod is an A.O. Smith exclusive - aluminum anode has stainless steel core, protects tank against corrosion
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Durable, tamper resistant brass drain valve

Specifications

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProMax®

Color Finish: Grey

Diameter: 22 in

End Connection 1: NPT

End Connections: NPT

First Hour Rating: 67

Fuel Type: Natural Gas

GSA Approved: No

Height: 51-1/2 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 400

Material: [Glass, Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: AXVRL4000L010000

UL Listed: No

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short