Propak

18 in. Stop/Slow Paddle with 8 in. Handle

Part #PSTOPSLOW

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: [Red, White, Orange]

Length: 18 in

Lettering: STOP/SLOW

Material: Plastic

Material Type: ABS