Propak
24 in. Stop/Slow Paddle with 8 in. Handle
Part #PSTOPSLOW24 | Item #3027724 | Manufacturer Part #STOP'SLOW24
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ADA Compliant: No
Length: 24 in
Lettering: STOP/SLOW
Material: Plastic
Material Type: ABS