3 in. x 1000 ft. Detectable Marking Tape in Blue
3 in. x 1000 ft. Detectable Marking Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Width:
- 3 in