3 in. x 1000 ft. Water Tape in Blue

You last purchased this on
 
Propak

3 in. x 1000 ft. Water Tape in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Propak

3 in. x 1000 ft. Water Tape in Blue

  • Fast #
  • Part #PMWM1000BL
  • Item #1897932
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
1000 ft
Width:
3 in