Propex Operating Company

Geotex® 300 ft. Non-Woven Polypropylene Staple Fiber

Part #P1010045  |  Manufacturer Part #1010045

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Geotex®

Length: 300 ft

Material: Non Woven Fabric

Width: 15 ft