Propex Operating Company

Geotex® 5 x 360 ft. Non Woven Fabric and Polypropylene Geosynthetics

Part #P1005958DGTNW  |  Item #7333741  |  Manufacturer Part #1005958DGTNW

Length:

360 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4632, ASTM D-6241, ASTM D-4533, ASTM D-4751, ASTM D-4491, ASTM D-4355]

Collection: Geotex®

Length: 360 ft

Material: [Non Woven Fabric, Plastic]

Material Type: Polypropylene

Width: 5 ft