1 x 1/2 in. Copper Press Fitting Reducer
ProPress® 1 x 1/2 in. Copper Press Fitting Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Male Sweat
- End Connection 2:
- Copper Press
- End Connections:
- Male Sweat x Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/25 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Size:
- 1 in x 1/2 in
- Type:
- V78082
- UL Listed:
- No
- Weight:
- 0.127 lb