1/2 in. FKM Seal Element in Dull Black
ProPress® 1/2 in. FKM Seal Element in Dull Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used for ProPress® 316 fittings
- 0°F to 284°F
- For ProPress® 304 stainless steel fittings
- Exceptional high temperature performance
- Excellent resistance to petroleum products and solvents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- FKM
- Maximum Temperature:
- 284
- Minimum Temperature:
- 0
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Product Type:
- Element
- Size:
- 1/2 in
- Type:
- V17768
- UL Listed:
- No
- Weight:
- 0.004 lb