2 in. Copper Press Cap

You last purchased this on
 
Viega

ProPress® 2 in. Copper Press Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 2 in. Copper Press Cap

  • Fast #
  • Part #V77737
  • Item #1349287
  • Manufacturer Part #77737
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
Application:
Plumbing
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-81/100 in
Material:
Wrot Copper
Minimum Temperature:
0
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Size:
2 in
Type:
V77737
UL Listed:
Yes
Weight:
0.431 lb