2 x 1-1/4 in. Copper Press Fitting Reducer

You last purchased this on
 
Viega

ProPress® 2 x 1-1/4 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 2 x 1-1/4 in. Copper Press Fitting Reducer

  • Fast #
  • Part #V78117
  • Item #1349261
  • Manufacturer Part #78117
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducer
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-41/50 in
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Size:
2 in x 1-1/4 in
Type:
V78117
UL Listed:
Yes
Weight:
0.418 lb