1 x 1/2 x 3/4 in. Copper Press Tee

You last purchased this on
 
Viega

ProPress® 1 x 1/2 x 3/4 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 1 x 1/2 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #V22263
  • Item #2996309
  • Manufacturer Part #22263
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Potable Water, Rainwater, Gray Water, Fire Sprinkler, Chilled Water, Hydronic Heating, Low Pressure Steam, Residential Steam, Ethanol, Compressed Air, Non-medical gases, Vacuum
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1/2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Size:
1 in x 1/2 in x 3/4 in
Type:
V22263
UL Listed:
UL 213
Weight:
0.4 lb