2-1/2 in. Copper Press 45° Elbow

You last purchased this on
 
Viega

ProPress® 2-1/2 in. Copper Press 45° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ProPress® 2-1/2 in. Copper Press 45° Elbow

  • Fast #
  • Part #V20653
  • Item #2972494
  • Manufacturer Part #20653
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • More than 600 engineered fitting configurations for copper
  • Approved for more than 150 different applications
  • Customizable with three sealing elements, EPDM, HNBR, FKM
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM B-75, ASTM B-88
Application:
Hot Water, Cold Water, Rainwater, Gray Water, Fire Sprinkler, Chilled Water, Hydronic Heating
Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
45 DD
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-9/25 in
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Size:
2-1/2 in x 2-1/2 in
Type:
V20653
UL Listed:
UL 213
Weight:
1.609 lb