4 x 1-1/4 in. Copper Press Tee
ProPress® 4 x 1-1/4 in. Copper Press Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 194 PT: 194-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- Application:
- Chilled Water, Cold Water, Compressed Air, Fire Sprinkler, Gray Water, Hot Water, Hydronic Heating, Low Pressure Steam, Potable Water, Rainwater
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 4 in x 4 in x 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-11/25 in
- Material:
- Wrot Copper
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 600 psi
- Size:
- 4 in x 4 in x 1-1/4 in
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- UL 213
- Weight:
- 3.665 lb