1 in. Press Coupling with Stop
ProPressG 1 in. Press Coupling with Stop
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 2700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- HNBR sealing element for use with natural gas and other hydrocarbons
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
Specifications
- Application:
- Commercial, Residential
- Clean Bagged:
- Yes
- Collection:
- ProPressG
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 1-97/100 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Type:
- V16108
- UL Listed:
- No