PROSELECT® 1-1/2 in. x 10 yd. Aluminum Oxide Sand Cloth

PS050

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made with 180 grit aluminum oxide
  • Waterproof
  • Use for cleaning, polishing, and deburring copper tubing, copper pipe, fittings, plastic pipe and other soft metal products
  • Blue

SPECIFICATIONS

Mesh Size
18
Type
PS0503
Width
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday