1-1/2 in. x 10 yd. Aluminum Oxide Flexible Open Mesh Cloth

Part #PS0606  |  Item #3979711  |  Manufacturer Part #51603

$ 20.05 EACH
(Pricing is for 10 yd)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Standard mesh cloth has a larger hole size for e-z grip on small diameter pipe
  • FLEX Mesh has a tough and ultra-flexible small hole backing
  • Open mesh cloths last longer than sand cloth
  • 180 Grit aluminum oxide gives smooth finish
  • Cleanable - just rinse with running water or tap on a hard surface to clean

Specifications

Application: Cleaning

Color Finish: Black

Length: 10 yd

MA Approved: No

Material: Aluminum Oxide

Mesh Size: 24

Product Type: Ultra Flexible Open Mesh

WaterSense Labeled: No

Width: 1-1/2 in