1-1/2 in. x 10 yd. Aluminum Oxide Sand Cloth

Part #PS0503  |  Item #3827257

$ 9.51 EACH
(Pricing is for 10 yd)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made with 180 grit aluminum oxide
  • Waterproof
  • Use for cleaning, polishing, and deburring copper tubing, copper pipe, fittings, plastic pipe and other soft metal products
  • Blue

Specifications

Color Finish: Blue

Color Finish Category: Blues

Length: 10 yd

Material: Aluminum Oxide

Mesh Size: 18

Type: PS0503

Width: 1-1/2 in