1-1/2 in. x 5 yd. Aluminum Oxide Flexible Open Mesh Cloth

Part #PS0605  |  Item #3979710  |  Manufacturer Part #51602

$ 12.02 EACH
(Pricing is for 5 yd)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Super flexible
  • Mesh size: 24
  • With 180 grit aluminum oxide
  • Waterproof
  • Open mesh cloths last longer than sand cloth
  • Flex mesh has a tough and ultra flexible small hole backing
  • To clean, rinse with running water or tap on a hard surface

Specifications

Length: 5 yd

MA Approved: No

Material: Aluminum Oxide

Mesh Size: 24

WaterSense Labeled: No

Width: 1-1/2 in