1-1/2 in. x 5 yd. Nylon Sand Cloth

Part #PS0402  |  Item #3979712  |  Manufacturer Part #51302

$ 4.07 EACH
(Pricing is for 5 yd)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made with 180 grit aluminum oxide
  • Use for cleaning, polishing, and deburring copper tubing, copper pipe, fitting, plastic pipe and other soft metal products
  • Brown

Specifications

Color Finish: Brown

Color Finish Category: Browns

Length: 5 yd

Material: Plastic

Material Type: Nylon

Type: PS0402

Width: 1-1/2 in