1-1/2 x 3/8 in. Fender Washer 50 Pack
1-1/2 x 3/8 in. Fender Washer 50 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washers help to even load distribution over a greater surface area
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Diameter - Inside 2:
- 1-1/2 in
- GSA Approved:
- No
- Material:
- Zinc Plated
- Package Quantity:
- Pack of 50
- Product Type:
- Washer