PROSELECT®

1-1/4 in. Stove Bolt 25 Pack

Part #PS000704  |  Manufacturer Part #679204

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Also known as machine screws
  • Round head

Specifications

Diameter: 1/4 in

Length: 1-1/4 in

Package Quantity: Pack of 25

Screw Head: Round Head Standard

Thread Size: 20 in

Type: Stove Bolt

Width: 1/4 in