1-1/4 x 3/8 in. Fender Washer 50 Pack
This product has been replaced by
Manufacturer Part #FNWFENWZ38114
1-1/4 x 3/8 in. Fender Washer 50 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 3/8 in x 1-1/4 in screw
- Washers help to even load distribution over a greater surface area
Documents
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter - Inside 1:
- 41/100 in
- Diameter - Inside 2:
- 1-1/4 in
- GSA Approved:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 50
- Product Type:
- Fender
- Thickness:
- 0.065 in