PROSELECT® 1 - 8 in. Zinc Hex Head Cap Screw

PSHHCSG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolt Grade: 2
  • Factory head marking
  • Fully threaded
  • Meets SAE J429 specification

SPECIFICATIONS

Length
3 in
Material
Carbon Steel
Screw Head
Hex Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday