1 ft. Stem Extension Carbon Steel with Centering Plate
1 ft. Stem Extension Carbon Steel with Centering Plate
Frequently Purchased Together
Product Details
- Rock guard
- 2 Locking screws on valve nut
- Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
- Extension with centering plate
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- End Connection 2:
- Swivel Nut
- End Connections:
- Socket Weld x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- WaterSense Labeled:
- No